DBI-SALA®
ExoFit™ Size XXL Vest Style Full Body Harness
Part #D1107982 | Item #7955482 | Manufacturer Part #1107982
Call for Pricing
EACH
Clothing Size:
XXLProduct Details
Specifications
ANSI Specifications: [ANSI Z359.1, ANSI A10.32, ANSI Z359.4]
Application: [Construction, General Industrial, Transportation]
Clothing Size: XXL
Collection: ExoFit™
Color Finish: Blue
Material: Zinc Plated Steel
OSHA Specifications: OSHA 1910.66;OSHA 1926.502
Weight: 3.5
Work Load Limit: 420