DCD Design and Manufacturing
3 in. Line Dart
Part #D58300300 | Item #3378764 | Manufacturer Part #58300-300
Call for Pricing
EACH
Size:
3 inProduct Details
Documents
Specifications
Brand Model Compatibility: 58400 Series Power Blower
Color Finish: Yellow
Fits Pipe Size: 3 in
Product Type: Line Dart
Size: 3 in