California Energy Commission Registered Lead Law Compliant 1L Deluxe Faucet SIDE Metal SRT 1.8
De™ Lux California Energy Commission Registered Lead Law Compliant 1L Deluxe Faucet SIDE Metal SRT 1.8
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes short hand spray
- Hard water resistant soft touch elastomer spray face and anti-scald device
- Metal lever handle
- Flow rate: 1.8 gpm
- Maximum installation depth on deck: 2-1/4"
- IAPMO compliant double check valve
- Hole cutout: 1-3/8"
- Stainless steel coil and long-lasting chlorine resistant inner liner
- Requires 2-1/2" clearance from backsplash to center of faucet hole
-
Lead Law Compliant
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- De™ Lux
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 9-3/16 in
- Spout Reach:
- 7-1/2 in
- Spout Type:
- Pull-Out
- Type:
- RR7913SSTN
- WaterSense Labeled:
- No