1-1/4 - 1-1/2 in. EVA Foam Cover
1-1/4 - 1-1/2 in. EVA Foam Cover
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hook and loop fasteners make installation fast and simple
- EVA foam is easy to cut, size and measure to fit
- Universal offering to cover brass, plastic, and schedule 40 tubular
- Accessory to cover offset grid drains
- Fast and easy installation
- Easy to cut and size
- Clean appearance and aesthetics
- Easily accommodates offset supply lines
- Secure fit hook and loop design
- Product can be painted with latex based coatings
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 10-4/5 in
- Fits Pipe Size:
- 1-1/4 in - 1-1/2 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- EVA Foam
- Origin:
- Global
- Product Type:
- Cover
- Weight:
- 0.1 lb
- Width:
- 9 in