1-1/4 in. Brass P-Trap

You last purchased this on
 
Dearborn

1-1/4 in. Brass P-Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dearborn

1-1/4 in. Brass P-Trap

  • Fast #
  • Part #DEA5071
  • Item #2146412
  • Manufacturer Part #507-1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1-1/4 In. Inlet and outlet
  • Semi-Cast J-bend
  • Chrome plated finish
  • For use in commercial applications
  • Deep Flange
  • Includes 2 brass nuts, 1 reducing washer, 2 poly washers, 2 rubber washers, fiber cleanout washer, cleanout plug, deep metal flange, quarter bend and cast J-Bend with cleanout
  • Brass nuts
  • 17 gauge wall tube
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Requires Certification

Documents


Specifications

Cleanout:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
10-1/2 in
Gauge (metal):
17 ga
Height:
2 in
Material:
Chrome
Origin:
Global
Product Type:
P-Trap
Trap Material:
Brass
Trap Size:
1-1/4 in
Weight:
1.45 lb
Width:
6 in