1-1/4 in. Plastic P-Trap in White
1-1/4 in. Plastic P-Trap in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Choked throat outlet P-trap with 1 1/2" inlet
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 8 in
- Origin:
- Global
- Trap Material:
- Plastic
- Trap Material Type:
- Polypropylene
- Trap Size:
- 1-1/4 in