1-1/2 in. Solvent Weld Plastic Rough-in Kit

You last purchased this on
 
Dearborn

True Blue® 1-1/2 in. Solvent Weld Plastic Rough-in Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dearborn

True Blue® 1-1/2 in. Solvent Weld Plastic Rough-in Kit

  • Fast #
  • Part #DA9975
  • Item #7653364
  • Manufacturer Part #A9975
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks
  • Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles. Reduces installation frustrations while creating a better seal
  • Test plugs install with a 1/4 turn and are approved for testing up to 40ft of head. Makes testing fast and reliable
  • Available in full, half rough or trim kits with options for ABS or PVC and multiple finishes and stoppers
  • Pre-assembled components make installation quicker, so you can go from box to test faster
  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2015
Application:
Commercial, Residential
Collection:
True Blue®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
7 in
Fits Pipe Size:
1-1/2 in
Flow Rate:
10.95 gpm
Height:
3-3/4 in
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
ABS
Origin:
Global
Outlet Type:
Solvent Weld
Overflow Included:
No
Plug Included:
Yes
Pressure - Maximum:
17 psi
Product Type:
Rough-In Kit
Weight:
1 lb
Width:
7 in