1-1/2 x 12 in. Slip-Joint Extension Tube

Part #DEAP9793A  |  Item #58531  |  Manufacturer Part #P9793A

$ 2.11 EACH

Fitting Sizes:

1-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Slip joint extension tube
  • 1-1/2" x 12" in size
  • Highly durable polypropylene construction

Documents

Specifications

Color Finish: White

Color Finish Category: Whites

Connection Type: Slip-Joint

Depth: 12-1/5 in

End Connection 1: Slip

End Connection 2: Slip

End Connections: Slip

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

GSA Approved: No

Height: 1-1/5 in

IAPMO Listed: No

Length: 12 in

Material: Plastic

Material Type: PVC

Origin: Global

Product Type: Tube

Weight: 0.2

Width: 1-1/5 in