1-1/4 in. Plastic P-Trap in White

Part #DEAP9701BG  |  Item #785160  |  Manufacturer Part #P9701BG

$ 3.10 EACH

Trap Material:

Plastic
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Flange not included

Documents

Specifications

Cleanout: No

Color Finish: White

Color Finish Category: Whites

Length: 8 in

Origin: Global

Product Type: P-Trap

Trap Material: Plastic

Trap Material Type: Polypropylene

Trap Size: 1-1/4 in