6 in. Slip-Joint Tube in White

Part #DEAP9790  |  Item #785686  |  Manufacturer Part #P9790

$ 3.07 EACH
(Pricing is for 6 in)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1-1/4-in. Slip joint inlet on one end
  • 6-in and 12-in lengths available
  • Available in white or black polypropylene plastic
  • Blue TPE washers prevents drying out and cracking, providing superior sealing and durability
  • Provides a secure seal with hand tightening
  • Meets ASTM F 409
  • IAPMO listed
  • Includes 1 slip joint nut and 1 washer
  • For warranty product details, refer to the Oatey Limited Warranty document

Documents

Specifications

ASTM Specifications: ASTM F-409

Color Finish: White

Color Finish Category: Whites

Connection Type: Slip-Joint

Depth: 5-1/4 in

End Connection 1: Slip

End Connection 2: Slip

End Connections: Slip

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in x 1-1/4 in

Height: 1-1/2 in

IAPMO Listed: Yes

Length: 6 in

Material: Plastic

Material Type: Polypropylene

Origin: Global

Product Type: Extension Tube

Trap Size: 1-1/4 in

Weight: 0.1