8 in. 20 ga Threaded Extension Tube in Polished Chrome

Part #DEA820A1  |  Item #56088  |  Manufacturer Part #820A-1

$ 14.23 EACH

Length:

8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Brass construction with a chrome plated finish
  • Maximum working pressure of 15 psi
  • Extends the waste connection from your lavatory sink to the drain connection
  • Threaded on both ends for quick installation
  • Options include Unfinished Brass and various tube lengths

Specifications

Application: Tubular Drain

Color Finish: Polished Chrome

Color Finish Category: Chromes

Connection Type: Threaded

Diameter: 1-1/4 in

GSA Approved: No

Gauge: 20

IAPMO Listed: Yes

Length: 8 in

Material: Brass

Origin: Global

Product Type: Extension Tube