0 items

Dearborn Brass 1-1/2 in. 17 ga Ground Joint Sink J-Bend Unfinished Brass Nut

DEA655BN3

Inside Diameter

1-1/2 in

$56.32

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Designed for use in tubular drain applications

SPECIFICATIONS

Color Finish
Brushed Nickel
Gauge
17
Inside Diameter
1-1/2 in
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday