1-1/2 x 12-1/4 in. Plastic Slip Joint Trap Offset
1-1/2 x 12-1/4 in. Plastic Slip Joint Trap Offset
Frequently Purchased Together
Product Details
- Includes 2 slip joint nuts and 2 washers
- Plastic tubular double slip jtrap offset
Specifications
- ASTM:
- ASTM F-409
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connection 3:
- Slip
- End Connections:
- Slip
- Height:
- 1-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 12-1/4 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Origin:
- Domestic
- Product Type:
- Offset Trap
- Weight:
- 0.35 lb
- Width:
- 1-3/4 in