16 in. Slip-Joint Center Outlet Waste in White
16 in. Slip-Joint Center Outlet Waste in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dearborn® Plastic Tubular Center Outlet Waste with Baffle Tee and Hi-Line or Slip Joint Combination is designed for use in tubular drain applications.
Documents
Specifications
- ASTM:
- ASTM F-409
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- Height:
- 2-1/4 in
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Center Outlet Waste
- Weight:
- 0.62 lb
- Width:
- 4-1/2 in