1-1/2 in. Brass P-Trap in Unfinished
1-1/2 in. Brass P-Trap in Unfinished
Frequently Purchased Together
Product Details
- Unfinished
- 17 Gauge brass construction
- Designed for connection to a wall-connected sink drain system
- Ground Joint
- 1-1/2 in. inlet and outlet
- 8-1/8 in. wall tube
- Brass nuts
- Standard Flange
- Connects with a 1.5" trap adapter
- Blue rubber washers provide superior seal in brass applications
Documents
Specifications
- Application:
- Commercial
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Fitting Type:
- Ground Joint
- Gauge (metal):
- 17 ga
- Length:
- 8 in
- Origin:
- Global
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in