Dearborn Brass 1-1/2 in. Branch Tailpiece, Hose and Clamps - Budget Gauge Polished Chrome

DEA8141

Length

Starting at $12.37
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dearborn® 1-1/4” Brass Tubular Branch Tailpieces with Hose & Clamp or Slip Joint Connection are manufactured with budget gauge brass for durability in tubular drain applications.

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Hose and Clamp
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Length
8 in
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday