Dearborn Brass 1-1/2 in. Brass P-Trap

DEA704GBN1

Manufacturer Part #: 704GBN-1

Trap Size

1-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • P-trap without cleanout
  • Brass nuts included

SPECIFICATIONS

Cleanout
No
Connection Type
Ground Joint
Depth
8-3/4 in
Fitting Type
Ground Joint
Gauge
17
Height
2-1/4 in
Origin
Global
Trap Size
1-1/2 in
Type
P-Trap
Weight
1.2
Width
6 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday