Dearborn Brass 1-1/2 in. PVC P-Trap Bagged

DEAP9703BG

$1.95

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Includes PVC adapter
  • Standard washer type

SPECIFICATIONS

Color Finish
White
End Connection 1
Threaded
End Connection 2
Threaded
Height
12 in
Material Type
Polypropylene

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday