1-1/2 in. Plastic P-Trap in White

You last purchased this on
 
Dearborn

1-1/2 in. Plastic P-Trap in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dearborn

1-1/2 in. Plastic P-Trap in White

  • Fast #
  • Part #DEAP9703BG
  • Item #1564803
  • Manufacturer Part #P9703BG
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Polypropylene construction
  • Super nuts feature full sized wings and longer threads
  • Designed for connection to a wall-connected sink drain system
  • Reversible J-bend
  • Includes reducing washer
  • Ground joint (Bull nose) on wall tube
  • Premium TPR Blue Washers provide superior seal
  • Includes threaded PVC adapter
  • Item is bagged
  • P-Traps prevent sewer gases from getting into the home
  • Requires Certification

Documents


Specifications

Cleanout:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
8 in
Origin:
Global
Product Type:
P-Trap
Trap Material:
Plastic
Trap Material Type:
PVC
Trap Size:
1-1/2 in