1-1/2 in. Brass Sink Trap
1-1/2 in. Brass Sink Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes 1 brass nut, 1 zinc nut, and 2 rubber washers
Documents
Specifications
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Slip-Joint
- Depth:
- 6 in
- End Connection 1:
- Slip
- End Connection 2:
- NPT
- End Connections:
- Slip x NPT
- Gauge (metal):
- 20 ga
- Height:
- 4-3/10 in
- IAPMO Listed -:
- No
- Origin:
- Global
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in
- Weight:
- 1.1 lb
- Width:
- 5-1/2 in