1-1/2 in. Solder Global Cast Brass 45 Degree Compression Elbow
1-1/2 in. Solder Global Cast Brass 45 Degree Compression Elbow
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 7500-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Equipped with a special 30 ft inflation hose, read-back line and gauge
- A repair kit is available to fix small tears and punctures
- Dearborn® Cast Brass Fittings are manufactured with a 90 degree slip joint elbow
- Chrome plated
Documents
Specifications
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-1/4 in
- Elbow Degree:
- 45 DD
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Compression, Elbow, Straight
- Height:
- 1/4 in
- Material:
- Cast Brass, Rubber
- Origin:
- Global
- Trap Size:
- 1-1/2 in
- Weight:
- 0.2 lb
- Width:
- 2 in