8 in. 17 ga Direct Connect Trap Primer Tailpiece in Polished Chrome

You last purchased this on
 
Dearborn

8 in. 17 ga Direct Connect Trap Primer Tailpiece in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dearborn

8 in. 17 ga Direct Connect Trap Primer Tailpiece in Polished Chrome

  • Fast #
  • Part #DEA8321
  • Item #785599
  • Manufacturer Part #832-1
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Dearborn® 1-1/2” Brass Tubular Trap Primer Tailpiece provides a connection from tailpiece to supply route, allowing water to travel to the drain trap.
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Direct Connect
Diameter:
1-1/2 in
Gauge (metal):
17 ga
Height:
6 in
Length:
8 in
Material:
Brass
Origin:
Global
Product Type:
Trap Primer
Weight:
0.75 lb
Width:
2 in