1-1/2 in. Slip Joint Washer in Blue
1-1/2 in. Slip Joint Washer in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Demount clip allows user to release the pipe from the fitting if mistake is made (Sold separately)
- Meets UPC, IPC and cUPC requirements
- Designed for use in tubular drain applications
- Integral tube line for PEX installations included
- Compact, robust DZR brass body
- Design certified and agency listed
- Design certified and listed to ASSE 1061/NSF 61
- Certified for underground applications and as a manufactured joint without access panels
- Fittings certified to 200 PSI and 200° F (93°C)
- Fits copper tubing, and CTS CPVC and PEX tubing in any combination
Documents
Specifications
- Application:
- Commercial, Drain, Residential
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 1-1/2 in
- Diameter - Inside 1:
- 1-1/4 in
- Diameter - Outside:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polyethylene
- Origin:
- Global
- Product Type:
- Slip Joint Washer
- Thickness:
- 0.29 in
- UL Listed:
- No
- Weight:
- 0.01 lb