Dearborn Brass 1-1/2 x 16 in. 17 ga Slip Joint Sink Waste End Outlet with Brass Nuts Polished Chrome

DEA111ABN1

Length

16 in

$102.4

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • A repair kit is available to fix small tears and punctures
  • Designed for use in tubular drain applications
  • Equipped with a special 30' inflation hose, read-back line and gauge

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Gauge
17
Length
16 in
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday