Dearborn Brass 1-1/2 x 16 in. Slip Joint Extension Tube with Washers White

DEAP9793EW

Length

16 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Plastic Tubular Extension Tube with Slip Joint

SPECIFICATIONS

ASTM Specifications
ASTM F-409
Color Finish
White
Color Finish Category
Whites
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
IAPMO Listed
Yes
Length
16 in
Material
Plastic
Material Type
Polypropylene

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday