Dearborn Brass

1-1/2 x 6 in. 17 ga Center Outlet Waste with Hi-Line in Polished Chrome

Part #DEA133A1  |  Manufacturer Part #133A-1

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dearborn® 1-1/2" Tubular Center Outlet Waste with Slip Joint Connection is manufactured with 17, 20 or budget gauge brass for use in tubular drain applications.
  • Equipped with a special 30' inflation hose, read-back line and gauge
  • A repair kit is available to fix small tears and punctures

Specifications

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 15-3/4 in

Fits Pipe Size: 1-1/2 in

GSA Approved: No

Gauge: 17

Height: 2 in

IAPMO Listed: No

Length: 4 in

Material: Brass

Origin: Global

Trap Size: 1-1/2 in

Type: Center Outlet

Weight: 1.65

Width: 4-1/4 in