1-1/4 in. Brass P-Trap in Chrome Plated
1-1/4 in. Brass P-Trap in Chrome Plated
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 600-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- P-trap without cleanout
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Gauge (metal):
- 20 ga
- Origin:
- Global
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in