Dearborn Brass

12 in. Flanged Tailpiece in Black

Part #DEAA9803  |  Manufacturer Part #A9803

Length:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dearborn® Plastic Flanged Strainer Tailpieces are available in various lengths for use in tubular drain applications.

Documents

Specifications

ASTM Specifications: ASTM F-409

Color Finish: Black

Color Finish Category: Blacks

Connection Type: Flanged

Depth: 11 in

Diameter: 1-1/2 in

End Connection 1: Flanged

End Connection 2: Flanged

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in x 1-1/2 in

Height: 5 in

IAPMO Listed: Yes

Length: 12 in

Material: Plastic

Material Type: Polypropylene

Origin: Global

Product Type: Tailpiece

Trap Size: 1-1/2 in

Type: Flanged Strainer Tailpiece

Weight: 0.1

Width: 1-3/5 in