0 items

Dearborn Brass 12 x 1-1/2 in. Slip Joint Extension Tube Black

DEAA9793A

Length

12 in

$1.97

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Dearborn® Plastic 1-1/4" Tubular Extension Tube with Slip Joint is designed with one or double-end connection for use with tubular drain applications.

SPECIFICATIONS

ASTM Specifications
ASTM F-409
Color Finish
Black
Color Finish Category
Blacks
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
IAPMO Listed
Yes
Length
12 in
Material
Plastic
Material Type
Polypropylene

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday