Dearborn Brass

15 in. 22 ga Direct Connect Arm in Polished Chrome

Part #DEA2138C1  |  Manufacturer Part #2138C-1

Length:

15 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass Tubular waste arms with hi-line connection are designed for use in tubular drain applications
  • Equipped with a special 30' inflation hose, read-back line and gauge
  • A repair kit is available to fix small tears and punctures

Documents

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Connection Type: Direct Connect

Depth: 15-4/5 in

Diameter: 1-1/2 in

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in x 1-1/2 in

Gauge: 22

Height: 1-1/3 in

Length: 15 in

Material: Brass

Origin: Global

Product Type: Arm

Trap Size: 1-1/2 in

Type: Waste Arm

Weight: 0.45

Width: 2-1/2 in