Closet Flush Elbow in Polished Chrome

You last purchased this on
 
Dearborn

Closet Flush Elbow in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dearborn

Closet Flush Elbow in Polished Chrome

  • Fast #
  • Part #DEA1033D1
  • Item #8983
  • Manufacturer Part #1033D-1
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Equipped with a special 30' inflation hose, read-back line and gauge
  • A repair kit is available to fix small tears and punctures
  • Dearborn® Tubular Closet Flush Elbows are manufactured of 20 gauge brass for use in tubular drain applications.
  • Requires Certification

Documents


Specifications

Application:
Tubular Drain
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Gauge (metal):
20 ga
Height:
2 in
Length:
8 in
Material:
Brass
Origin:
Global
Product Type:
Closet Flush Elbow
Weight:
1 lb
Width:
6-1/2 in