21 in. Slip-Joint End Outlet Waste in Black

You last purchased this on
 
Dearborn

21 in. Slip-Joint End Outlet Waste in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dearborn

21 in. Slip-Joint End Outlet Waste in Black

  • Fast #
  • Part #DEAA9108B
  • Item #1743293
  • Manufacturer Part #A9108B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dearborn® Plastic End Outlet Waste are designed for use with kitchen sinks.
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-409
Application:
Residential, Tubular Drain
Color Finish Category:
Blacks
Color Finish Name:
Black
Connection Type:
Slip-Joint
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
1-1/2 in
GSA Approved:
No
Height:
6 in
IAPMO Listed -:
Yes
Length:
21 in
Material:
Plastic
Material Type:
Polypropylene
Origin:
Global
Product Type:
End Outlet Waste
Weight:
0.46 lb