Dearborn Brass

3-1/2 in. Stainless Steel Basket Strainer

Part #DEAR18  |  Manufacturer Part #18

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Deep Locking Cup Sink Basket Strainer
  • Equipped with a special 30' inflation hose, read-back line and gauge
  • A repair kit is available to fix small tears and punctures

Documents

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 5 in

Drain Component Type: Strainer

Height: 4 in

Length: 2-3/4 in

Material: Stainless Steel

Origin: Global

Type: Standard

Weight: 0.8

Width: 5 in