Dearborn Brass

5/8 in. Metal Shallow Box Escutcheon in Chrome

Part #DEA1099B  |  Manufacturer Part #1099B

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dearborn® Low Pattern Chrome Plated Flanges are designed in a variety of sizes to cover holes caused by pipe penetrations.
  • Equipped with a special 30' inflation hose, read-back line and gauge
  • A repair kit is available to fix small tears and punctures

Specifications

CARB OTC LEED Compliant: No

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 3 in

Escutcheon Connection Type: IPS

Escutcheon Style: Shallow Box

Fits Pipe Size: 5/8 in

GSA Approved: No

Height: 3 in

IAPMO Listed: No

Material: Metal

Origin: Global

Type: Flange

Weight: 0.05

Width: 3 in