Dearborn Brass

6 in. 17 ga Tailpiece in Polished Chrome

Part #DEA7601  |  Manufacturer Part #760-1

Call for Pricing EACH

Length:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1 1/4" x 6"
  • Semi-cast grid patent overflow plug
  • 17 gauge tailpiece

Documents

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 10 in

Diameter: 1-1/4 in

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Gauge: 17

Height: 2 in

Length: 6 in

Material: Brass

Origin: Global

Product Type: Tailpiece

Trap Size: 1-1/4 in

Type: Overflow Plug

Weight: 0.7

Width: 3 in