6 in. 20 ga Flanged Flanged Strainer Tailpiece in Polished Chrome
6 in. 20 ga Flanged Flanged Strainer Tailpiece in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Budget Gauge Brass
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Flanged
- Diameter:
- 1-1/2 in
- Gauge (metal):
- 20 ga
- Height:
- 1-3/4 in
- Length:
- 6 in
- Material:
- Brass
- Origin:
- Domestic
- Product Type:
- Flanged Strainer Tailpiece
- Weight:
- 0.2 lb
- Width:
- 3/4 in