1-1/2 x 8 in. Brass Hose and Clamp Flanged Branch Tailpiece
1-1/2 x 8 in. Brass Hose and Clamp Flanged Branch Tailpiece
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Chrome or rough brass finish
- 1/2 in. nominal sweat branch
- 17 gauge Brass
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Flanged
- Depth:
- 9-1/2 in
- Diameter:
- 1-1/2 in
- End Connection 1:
- Clamp
- End Connection 2:
- Slip
- End Connections:
- Clamp x Slip
- Fits Pipe Size:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- Height:
- 2 in
- Length:
- 8 in
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Branch Tailpiece
- Weight:
- 0.65 lb
- Width:
- 6 in