8 in. 20 ga Slip-Joint Tailpiece in Polished Chrome

Part #DEA817ET1  |  Item #156164  |  Manufacturer Part #817ET-1

$ 42.37 EACH

Length:

8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Dearborn® 1-1/4” Brass Tubular Branch Tailpieces with Hose & Clamp or Slip Joint Connection are manufactured with budget gauge brass for durability in tubular drain applications.

Documents

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Connection Type: Slip-Joint

Depth: 8-3/4 in

Diameter: 1-1/4 in

End Connection 1: Hose and Clamp

End Connection 2: Slip Joint

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in x 1-1/4 in

Gauge: 20

Height: 2 in

Length: 8 in

Material: Brass

Origin: Global

Product Type: Tailpiece

Trap Size: 1-1/4 in

Type: Branch Tailpiece

Weight: 0.55

Width: 5-3/4 in