8 in. Slip-Joint Branch Tailpiece in White

You last purchased this on
 
Dearborn

8 in. Slip-Joint Branch Tailpiece in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dearborn

8 in. Slip-Joint Branch Tailpiece in White

  • Fast #
  • Part #DEAPP9817
  • Item #10210
  • Manufacturer Part #PP9817
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3/4" Branch
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-409
Application:
Residential, Tubular Drain
Branch Size:
2-89/100 in
Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
Slip-Joint
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1-1/2 in x 1-1/2 in x 3/4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
8 in
Material:
Plastic
Material Type:
Polypropylene
Origin:
Global
Product Type:
Branch Tailpiece
Weight:
0.19 lb