9-1/2 in. 20 ga Slip-Joint Trap Offset in Polished Chrome

You last purchased this on
 
Dearborn

9-1/2 in. 20 ga Slip-Joint Trap Offset in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dearborn

9-1/2 in. 20 ga Slip-Joint Trap Offset in Polished Chrome

  • Fast #
  • Part #DEA1046A1
  • Item #56030
  • Manufacturer Part #1046A-1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed for use in tubular drain applications
  • A repair kit is available to fix small tears and punctures
  • Chrome Plated
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Slip-Joint
Depth:
1-97/100 in
Diameter:
1-1/2 in
Gauge (metal):
20 ga
Height:
9-1/4 in
Length:
9-1/2 in
Material:
Brass
Origin:
Global
Product Type:
Offset Trap
Type:
I40067
Weight:
0.648 lb
Width:
7-17/50 in