0 items

Dearborn Brass Bath Waste Uni-Lift Half Kit

DEAP7225B

Color Finish

Starting at $24.57
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Half Kit

SPECIFICATIONS

ASME Specifications
ASME A112.18.2-2005
CSA Certified
CSA B125.2-05
Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1/2 in
IAPMO Listed
Yes
Material
Plastic
Material Type
PVC

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday