Dearborn Brass
Bath Waste Uni-Lift Half Kit in Rubbed Bronze
Part #DEAP7225BRB | Item #2146286 | Manufacturer Part #P7225BRB
Product Details
- Dearborn® Bath Waste and Overflow Sch. 40 Half Kit Uni-lift Stopper with Standard Test Kit is manufactured with Sch. 40 ABS or PVC to strict industry standards for rough-In installation.
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.2-2005
Color Finish: Rubbed Bronze
Color Finish Category: Bronze Tones
Connecting Pipe: Rigid
Connection Type: NPSM
Depth: 8-1/4 in
Drain Body Material: Plastic
Drain Body Material Type: PVC
Fits Pipe Size: 1/2 in
Height: 4 in
IAPMO Listed: Yes
Origin: Global
Schedule Class: 40
Type: Uni-Lift
Weight: 1.4
Width: 3-1/2 in