Dearborn Brass

Brass Lift & Turn Drain in Polished Chrome

Part #DEA2273  |  Item #75171  |  Manufacturer Part #227-3

$ 145.17 EACH

Color/Finish:
Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  1
  • Pallet:  162

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 17 Gauge Brass
  • Equipped with a special 30' inflation hose, read-back line and gauge
  • A repair kit is available to fix small tears and punctures

Documents

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Connecting Pipe: Rigid

Depth: 17-1/5 in

Drain Body Material: Brass

Fits Pipe Size: 1-1/2 in

Gauge: 17

Height: 3-1/2 in

Origin: Global

Tub Depth: 16 in

Type: Uni-Lift

Weight: 3.7

Width: 5-2/7 in