1-1/4 x 8 in. Brass Overflow Plug in Polished Chrome
1-1/4 x 8 in. Brass Overflow Plug in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in 5 in, 6 in, 8 in or 12 in lengths
- Chrome finish
- Dearborn® two piece patent overflow plug is designed to allow overflow to flow into a lavatory sink drain
- Two piece assembly
- 20 gauge brass
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Cover Color Finish:
- Polished Chrome
- Depth:
- 10 in
- Diameter:
- 1-1/4 in
- Drain Component Type:
- Overflow Plug
- Gauge (metal):
- 20 ga
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Pieces:
- 2 Piece
- Origin:
- Global
- Trap Size:
- 1-1/4 in
- Trim Ring:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.4 lb
- Width:
- 2-1/4 in