Plastic Flanged Slip Joint Tailpiece
Plastic Flanged Slip Joint Tailpiece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tailpiece extends from 5 1/2" to over 11" and offsets up to 4 1/2"
- Fits 1 1/2" and 1 1/4" drain systems
Specifications
- ASTM:
- ASTM F-409
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene