Plastic Lift & Turn Drain in Brushed Nickel

Part #DEAP7225BBN  |  Item #3062870  |  Manufacturer Part #P7225BBN

$ 77.80 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Universal design connects bath tub to DWV system
  • PVC construction for solvent weld connections
  • Foam Rubber Overflow Gasket
  • 1 Hole Faceplate
  • Brushed Nickel Finish
  • Brass Drain Spud
  • Uni-Lift Stopper
  • Kit includes Overflow Elbow, Overflow Gasket, Mounting Hardware, Faceplate, 2 Test Plugs, Drain Elbow, Drain Gasket, Drain Spud and Stopper
  • Boxed

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2-2005

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Connecting Pipe: Rigid

Connection Type: NPSM

Depth: 8-1/4 in

Drain Body Material: Plastic

Drain Body Material Type: PVC

Fits Pipe Size: 1/2 in

Height: 4 in

IAPMO Listed: Yes

Origin: Global

Schedule Class: 40

Strainer Body: Brass

Type: Uni-Lift

Weight: 1.4

Width: 3-1/2 in