Dearborn Brass
Plastic Lift & Turn Drain in Oil Rubbed Bronze
Part #DEAP8227RB | Item #2146409 | Manufacturer Part #P8227RB
Product Details
- Universal design connects bath tub to DWV system
- White polypropylene for strong slip joint connections
- Foam Rubber Overflow Gasket
- 1 Hole Faceplate
- Oil Rubbed Bronze Finish
- Brass Drain Spud
- Uni-Lift Stopper
- Kit includes Overflow Elbow & Tube, Drain Elbow & Tube, Sanitary Tee, 2 Slip Joint Nuts, 2 Washers, Chrome Faceplate, Drain Spud, Stopper, Overflow Gasket, Drain Gasket & Mounting Hardware
- Boxed
Specifications
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Depth: 12 in
Drain Body Material: Plastic
Drain Body Material Type: Polypropylene
Fits Pipe Size: 1-1/2 in
Height: 4 in
Origin: Global
Tub Depth: 16 in
Type: Uni-Lift
Weight: 1.45
Width: 5 in