Dearborn Brass

Plastic Lift & Turn Drain in Polished Chrome

Part #DEAP3225D  |  Manufacturer Part #P3225D

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Offers excellent performance for air or water testing
  • Uni-Lift Stopper

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 4 in

Drain Body Material: Plastic

Drain Body Material Type: PVC

Height: 4 in

Origin: Global

Type: Uni-Lift

Weight: 0.95

Width: 6-1/4 in