Plastic Lift & Turn Drain in Polished Chrome
True Blue® Plastic Lift & Turn Drain in Polished Chrome
Frequently Purchased Together
Product Details
- PVC construction for solvent weld connections
- Foam rubber overflow gasket
- Universal design connects bath tub to DWV system
- Kit includes overflow elbow, overflow gasket, mounting hardware, faceplate, 2 test plugs, drain elbow, drain gasket, drain spud and stopper
- Brass drain spud
- Uni-lift stopper
- Chrome finish
- 1 hole faceplate
- Boxed
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2 2005
- Collection:
- True Blue®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connecting Pipe:
- Rigid
- Connection Type:
- NPSM
- Depth:
- 8-1/4 in
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1/2 in
- Height:
- 3-1/4 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Schedule Class:
- 40
- Strainer Body:
- Brass
- Weight:
- 1.5 lb
- Width:
- 3-1/2 in