16 in. Plastic Lift & Turn Drain in Polished Chrome
True Blue® 16 in. Plastic Lift & Turn Drain in Polished Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- White polypropylene for strong slip joint connections
- Foam rubber overflow gasket
- Universal design connects bath tub to DWV system
- Kit includes Overflow Elbow & Tube, Drain Elbow & Tube, Sanitary Tee, 2 Slip Joint Nuts, 2 Washers, Chrome Faceplate, Drain Spud, Stopper, Overflow Gasket, Drain Gasket & Mounting Hardware
- Brass drain spud
- Uni-lift stopper
- Chrome finish
- 1 hole faceplate
- Boxed
Documents
Specifications
- Collection:
- True Blue®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Slip Nut
- Depth:
- 12 in
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1/2 in
- Height:
- 4 in
- Length:
- 12-1/5 in
- Material:
- Plastic
- Material Type:
- PVC, Polypropylene
- Origin:
- Global
- Tub Depth:
- 16 in
- Weight:
- 1.7 lb
- Width:
- 5-3/10 in